• The item cannot be ordered due to missing prices.

Bolt cutter 750 mm

Article no.: 732000 750

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 750 mm
for round steel bar up to 19 HRC and 800 N/mm2 up to ⌀ 12 mm
for single bars up to 40 HRC and 1200 N/mm2 8 mm
Type of product Cutting pliers

Identification numbers & Classifications

Article number 732000 750
EAN / GTIN 4045197166852
Manufacturer number 732000 750

Description

Version:

Cutter head with compound action and adjusting screw. Sturdy, painted tubular handles with rubber grips.

Application:

For cutting steel up to approx. 1200 N/mm2 tensile strength.

Material:

Chrome alloy steel blade, blades additionally induction hardened.

Spare part:

See No. 732040.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart