• The item cannot be ordered due to missing prices.

Bolt cutter 350 mm

Article no.: 732000 350

Product details

Technical Data

overall length 350 mm
for round steel bar up to 19 HRC and 800 N/mm2 up to ⌀ 6 mm
for single bars up to 40 HRC and 1200 N/mm2 5 mm
Type of product Cutting pliers

Identification numbers & Classifications

Article number 732000 350
EAN / GTIN 4045197166821
Manufacturer number 732000 350

Description

Version:

Cutter head with compound action and adjusting screw. Sturdy, painted tubular handles with rubber grips.

Application:

For cutting steel up to approx. 1200 N/mm2 tensile strength.

Material:

Chrome alloy steel blade, blades additionally induction hardened.

Spare part:

See No. 732040.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart