• The item cannot be ordered due to missing prices.

Spare head for cable cutters 580 mm

Article no.: 730610 580

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for multi-core cable ⌀ 27 mm
    for single-core cable 150 mm2
    Type of product Face mill arbour

    Identification numbers & Classifications

    Article number 730610 580
    EAN / GTIN 4003773021803
    Manufacturer number 95 29 600

    Description

    Application:

    For cutting copper and aluminium cables.

    Suitable for:

    For cable cutter No. 730600.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart