This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Cable cutter with compound action VDE insulated, overall length: 580mm

Article no.: 730600 580

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for multi-core cable ⌀ 27 mm
for single-core cable 150 mm2
overall length 580 mm
Standard DIN EN IEC 60900 / VDE 0682-201
Handle dip insulated
Operation mechanical, two-handed
Material Handles: tubular steel
Head Cutter head: Special quality chrome-vanadium electro-steel, drop-forged and oil-hardened
with return spring no
Cutting head exchangeable yes
Type of product Scissors

Identification & Classification

Article number 730600 580
EAN / GTIN 4003773021797
Manufacturer number 95 27 600
Manufacturer KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Version:

Head with sickle-shaped blades and compound action in cutter head, tubular steel handles with plastic grips.
Head polished, handles dip insulated up to 1000 Volts to DIN EN 60900 / VDE 0682-201.

Application:

For cutting copper and aluminium cables.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart