• The item cannot be ordered due to missing prices.

Cable cutter with compound action VDE insulated 580 mm

Article no.: 730600 580

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for multi-core cable ⌀ 27 mm
    for single-core cable 150 mm2
    overall length 580 mm
    Standard DIN EN IEC 60900 / VDE 0682-201
    Handle dip insulated
    Operation mechanical, two-handed
    Material Handles: tubular steel
    Head Cutter head: Special quality chrome-vanadium electro-steel, drop-forged and oil-hardened
    with return spring no
    Cutting head exchangeable yes
    Type of product Scissors

    Identification numbers & Classifications

    Article number 730600 580
    EAN / GTIN 4003773021797
    Manufacturer number 95 27 600

    Description

    Version:

    Head with sickle-shaped blades and compound action in cutter head, tubular steel handles with plastic grips.
    Head polished, handles dip insulated up to 1000 Volts to DIN EN 60900 / VDE 0682-201.

    Application:

    For cutting copper and aluminium cables.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart