{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting capacity | 120 mm2 | |
Cutting capacity up to ⌀ | 23 mm | |
overall length | 225 mm | |
Standard | DIN EN IEC 60900 / VDE 0682-201 | |
Handle | Multi-component covering | |
Operation | mechanical, single-handed | |
Material | Special quality tool steel, drop-forged, oil-hardened | |
Surface | chrome-plated | |
with return spring | no | |
Type of product | Scissors |
Article number | 730350 225 | |
EAN / GTIN | 4003773089964 |