• The item cannot be ordered due to missing prices.

Cable cutter with 2-component grips VDE insulated, overall length: 200mm

Article no.: 730350 200

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting capacity 70 mm2
Cutting capacity up to ⌀ 20 mm
overall length 200 mm
Standard DIN EN IEC 60900 / VDE 0682-201
Handle Multi-component covering
Operation mechanical, single-handed
Material Special quality tool steel, drop-forged, oil-hardened
Surface chrome-plated
with return spring no
Type of product Scissors

Identification numbers & Classifications

Article number 730350 200
EAN / GTIN 4003773026761
Manufacturer number 95 16 200

Description

Version:

Handles with insulation up to 1000 volts to DIN EN IEC 60900 / VDE 0682-201.
Handles with multi-component coverings.
Head with sickle-shaped blades. Handles with plastic grips. Cuts smoothly and cleanly without crushing.
Double blade gives particularly high cutting range.

Application:

For cutting copper and aluminium cables.

Material:

Special tool steel, drop-forged.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart