{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | NA8/10 | |
Usable pin length | 65 mm | |
overall length | 150 mm | |
Overall pin length | 80 mm | |
for cable outer ⌀ | 23 mm - 28 mm | |
for sleeve internal ⌀ | 12 mm - 17 mm | |
Type of product | Crimping tool |
Article number | 729930 8/10 | |
EAN / GTIN | 4031026185231 | |
Manufacturer number | 621-10810 |