• The item cannot be ordered due to missing prices.

Sleeve pliers, Type: 4/5

Article no.: 729930 4/5

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation NA4/5
Usable pin length 55 mm
overall length 150 mm
Overall pin length 80 mm
for cable outer ⌀ 13 mm - 20 mm
for sleeve internal ⌀ 7.5 mm - 10 mm
Type of product Crimping tool

Identification numbers & Classifications

Article number 729930 4/5
EAN / GTIN 4031026185217
Manufacturer number 621-10405

Description

Version:

Light metal body with 3 cranked (sizes 8/10 straight) interchangeable steel pins. Opening width can be adjusted using the locking screw.

Application:

For spreading rubber and PVC sleeves.

Note:

When using spare pins, ensure they are the correct type.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart