• The item cannot be ordered due to missing prices.

Large crimping tool, Type: K05SYNCRO

Article no.: 729905 K05SYNCRO

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for conductor cross-section 6 mm2 - 50 mm2
Weight 1.2 kg
overall length 390 mm
Type of product Crimping tool

Identification numbers & Classifications

Article number 729905 K05SYNCRO
EAN / GTIN 4012078000079
Manufacturer number K05

Description

Version:

Sturdy head with compound action and integral rotatable form wheels. Tubular handles with plastic grips. Cross-section assignment visible on the form wheels.
Form wheel adjustment by one-hand operation. Guarantees reliable cross-section assignment by synchronised form wheel adjustment. With ergonomic 2-component handle and slip protection on both sides.

Application:

For non-insulated tubular cable lugs and connectors (standard design).

Note:

Not suitable for DIN compression cable lugs or for French CNF cable lugs.
Crimping tools for DIN and French CNF cable lugs available on request.

Downloads & documents

Compare with similar products

This article


Recommendations


Large crimping tool, Type: K05SYNCRO

Large crimping tool, Type: K05SYNCRO

for conductor cross-section 6 mm2 - 50 mm2
overall length 390 mm 202 mm 225 mm
suitable for cable type RG 58; 59; 62 58; 59; 62; 71
Weight 1.2 kg
Type of product Crimping tool Crimping tool Crimping tool

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart