• The item cannot be ordered due to missing prices.

Crimping tool for coaxial connectors RG58/71

Article no.: 729821 RG58/71

Select article variation and quantity

for coaxial cable types Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for cable type RG 58; 59; 62; 71
overall length 225 mm
Type of product Crimping tool

Identification numbers & Classifications

Article number 729821 RG58/71
EAN / GTIN 4045197891099
Manufacturer number 729821 RG58/71

Description

Version:

Steel body with compound action. Handles with plastic grips. Defined crimping force accurately ensured by integral stop function. For crimping BNC and TNC connectors.
GARANT: Made of high-tensile special steel. High-stress parts especially hardened and tempered. Surface burnished. Ergonomically designed handles with anti-slip protection.

Downloads & documents

Compare with similar products

This article


Recommendations


Crimping tool for coaxial connectors  RG58/71

Crimping tool for coaxial connectors RG58/71

overall length 225 202
suitable for cable type RG 58; 59; 62; 71 58; 59; 62
Type of product Crimping tool Crimping tool

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart