{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 200 mm | |
for conductor cross-section | 0.14 mm2 - 10 mm2 | |
Type of product | Crimping tool |
Article number | 729426 10 | |
EAN / GTIN | 4003773088097 | |
Manufacturer number | 97 53 19 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Twistor® T crimping tool for terminal sleeves, for conductor cross-section: 10mm2 |
|||||
for conductor cross-section | 0.14 mm2 - 10 mm2 | 0.5 mm2 - 16 mm2 | 0.08 mm2 - 16 mm2 | 10 mm2 - 16 mm2 | 0.25 mm2 - 16 mm2 |
overall length | 200 mm | 220 mm | 213 mm | 190 mm | 185 mm |
Type of product | Crimping tool | Crimping tool | Crimping tool | Crimping tool | Crimping tool |