{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 185 mm | |
for conductor cross-section | 0.25 mm2 - 16 mm2 | |
Type of product | Crimping tool |
Article number | 729404 16 | |
EAN / GTIN | 4062406798710 | |
Manufacturer number | 729404 16 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Crimping tool for terminal sleeves 16 mm2 |
|||
for conductor cross-section | 0.25 ;16 | 0.5 ;16 | 0.08 ;16 |
overall length | 185 | 220 | 213 |
Type of product | Crimping tool | Crimping tool | Crimping tool |