• The item cannot be ordered due to missing prices.

Wire stripping tool STRIPAX®, for conductor cross-section: 16mm2

Article no.: 728645 16

Select article variation and quantity

for conductor cross-section (mm2) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Stripmax 16
overall length 190 mm
for conductor cross-section 6 mm2 - 16 mm2
Type of product Cutting pliers

Identification numbers & Classifications

Article number 728645 16
EAN / GTIN 4008190183875
Manufacturer number 9005610000

Description

Version:

Very sturdy, lightweight body made of glass fibre-reinforced plastic. The blades adjust automatically to the various cable diameters. The insulation is cut and removed in one operation. With length stop and wire cutter.
Upper handle piece can be taken off, allowing variable handle sizes for large and small hands (from size 6UL). Also for partial stripping.

Spare part:

Spare blade available under No. 728710.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart