• The item cannot be ordered due to missing prices.

Wire stripping tool STRIPAX® 1 mm2

Article no.: 728645 1

Select article variation and quantity

for conductor cross-section (mm2) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation M-D-Stripax
    overall length 135 mm
    for conductor cross-section 0.08 mm2 - 1 mm2
    Type of product Cutting pliers

    Identification numbers & Classifications

    Article number 728645 1
    EAN / GTIN 4008190011215
    Manufacturer number 9001280000

    Description

    Version:

    Very sturdy, lightweight body made of glass fibre-reinforced plastic. The blades adjust automatically to the various cable diameters. The insulation is cut and removed in one operation. With length stop and wire cutter.
    Upper handle piece can be taken off, allowing variable handle sizes for large and small hands (from size 6UL). Also for partial stripping.

    Spare part:

    Spare blade available under No. 728710.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart