• The item cannot be ordered due to missing prices.

Assembly forceps with ratchet clamp 200 mm

Article no.: 727950 200

Select article variation and quantity

overall length (mm) Unit price incl. VAT
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

overall length 200 mm
Material Stainless steel, INOX
Jaw length 50 mm
Type of product Forceps

Identification numbers & Classifications

Article number 727950 200
EAN / GTIN 4045197379900
Manufacturer number 727950 200

Description

Version:

With particularly long slim jaws with angled or bent ends. Handles with scissor grip and ratchet for automatic clamping. Gripping faces serrated.
Jaw tips offset 90°, grip faces with cross Vees.

Application:

These forceps can be used for automatic clamping of small components and wires, so that both hands are free, e. g. when soldering.

Material:

Stainless steel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart