• The item cannot be ordered due to missing prices.

Tweezers Form AA straight, insulated, Material: AM

Article no.: 727920 AM

Select article variation and quantity

Material Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Length 130 mm
Version pointed
Type of product Tweezers

Identification numbers & Classifications

Article number 727920 AM
EAN / GTIN 4045197993342
Manufacturer number 727920 AM

Description

Version:

Made of steel with fine tips, anti-slip double insulated handles.
Made of non-magnetic, stainless steel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart