• The item cannot be ordered due to missing prices.

Tweezers pointed, 115 mm Form 3c TITAN

Article no.: 727510 TITAN

Select article variation and quantity

Material Unit price incl. VAT
  • Material: Reintitan, stainless

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material Reintitan, stainless
Length 115 mm
Tip characteristics pointed
Point form 3c
Tip exchangeable no
Type of product Tweezers

Identification numbers & Classifications

Article number 727510 TITAN
EAN / GTIN 4045197992949
Manufacturer number 727510 TITAN

Description

Version:

Pure titanium, stainless, acid-resistant, non-magnetic, highly resilient, highly wear resistant, heat resistant to approx. 800 °C.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart