• The item cannot be ordered due to missing prices.

Tweezers pointed, 115 mm Form 3c AMB

Article no.: 727510 AMB
  • electrostatic characteristic: EGB/ESD
  • Material: non−magnetic steel, stainless.

Product details

Technical Data

electrostatic characteristic EGB/ESD
Material non−magnetic steel, stainless.
Length 115 mm
Tip characteristics pointed
Point form 3c
Surface of tweezers black epoxy coating
Tip exchangeable no
Type of product Tweezers

Identification numbers & Classifications

Article number 727510 AMB
EAN / GTIN 4045197992932
Manufacturer number 727510 AMB

Description

Version:

Additionally with black epoxy resin coating (protection against nickel allergy, anti-glare), suitable for ESDs.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart