{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 125 mm | |
electrostatic characteristic | EGB/ESD | |
Cutting chamfer | without bevel | |
Head width | 10 mm | |
Cutter length | 10 mm | |
Cutting capacity copper wire up to ⌀ | 0.1 mm - 1 mm | |
Type of product | Cutting pliers |
Article number | 726250 125 | |
EAN / GTIN | 4045197976604 | |
Manufacturer number | 726250 125 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |