• The item cannot be ordered due to missing prices.

Precision electronics pliers set 3 pieces, Number of pliers: 3

Article no.: 700157 3

Select article variation and quantity

Number of pliers Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD
  • Cutting chamfer: without bevel; fine bevel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pliers 3
electrostatic characteristic EGB/ESD
Cutting chamfer without bevel; fine bevel
Material Special tool steel
Type of product Multi-function pliers

Identification numbers & Classifications

Article number 700157 3
EAN / GTIN 4045197976451
Manufacturer number 700157 3

Description

Version:

Precision machined with slim shape. Cutter induction hardened (62−64 HRC), jaws with smooth gripping faces. Non-reflecting surface, matt shot-blasted with inlaid joint and countersunk screw. Double interchangeable spring for easy operation. 2-component grips made of conductive plastic. Suitable for ESDs. Cutting edges precision ground.

Material:

CNC-machined special tool steel for extremely accurate tolerances.

Supplied with:

1 electronics side cutter No. 726250 (pointed head): Size 125
1 electronics side cutter No. 726210 (normal head): Size 125
1 electronics snipe-nose pliers No. 727170: Size 140
Stored in: ABS plastic box

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart