• The item cannot be ordered due to missing prices.

Diagonal side cutter chrome-plated, with grips, overall length: 140mm

Article no.: 724860 140

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 140 mm
Cutting capacity soft wire up to ⌀ 4 mm
Cutting capacity hard wire up to ⌀ 1.8 mm
Standard DIN ISO 5749
Handle Multi-component covering
Manufacturing process Cutting edges induction hardened (approx. 62 HRC)
Material Chrome vanadium steel
Surface chrome-plated
Heavy-duty diagonal side cutter no
with selectable return spring no
Type of product Cutting pliers

Identification numbers & Classifications

Article number 724860 140
EAN / GTIN 4003773039488
Manufacturer number 70 05 140

Description

Version:

Slim shape with induction hardened cutting edges (approx. 62 HRC).
Jaws chrome-plated, handles with multi-component covering.

Standard:

DIN ISO 5749

Material:

Chrome vanadium steel, drop-forged and oil-hardened.

Downloads & documents

Compare with similar products

This article


Recommendations


Diagonal side cutter chrome-plated, with grips, overall length: 140mm

Diagonal side cutter chrome-plated, with grips, overall length: 140mm

Handle Multi-component covering Multi-component covering with non-slip Haptoprene surface plastic coated
Heavy-duty diagonal side cutter no no no
with selectable return spring no no no
Standard DIN ISO 5749 DIN ISO 5749 DIN ISO 5749
Cutting capacity hard wire up to ⌀ 1.8 mm 1.8 mm 1.8 mm
Material Chrome vanadium steel Chromium vanadium steel Chromium vanadium steel
Type of product Cutting pliers Cutting pliers Cutting pliers

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart