• The item cannot be ordered due to missing prices.

Side cutter chrome-plated, with grips 140 mm

Article no.: 724840 140

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 140 mm
    Cutting capacity soft wire up to ⌀ 2.8 mm
    Cutting capacity hard wire up to ⌀ 1.8 mm
    Standard DIN ISO 5749
    Handle Multi-component covering with non-slip Haptoprene surface
    Manufacturing process Cutting edges induction hardened (approx. 62 HRC)
    Material Chromium vanadium steel
    Surface chrome-plated
    Heavy-duty diagonal side cutter no
    with selectable return spring no
    Type of product Cutting pliers

    Identification numbers & Classifications

    Article number 724840 140
    EAN / GTIN 4045197417015
    Manufacturer number 724840 140

    Description

    Version:

    Slim shape with induction hardened cutting edges (approx. 62 HRC).
    Jaws chrome-plated, handles with ergonomically optimised multi-component coverings with non-slip Haptoprene surface.

    Standard:

    DIN ISO 5749

    Material:

    Chrome vanadium steel, drop-forged and oil-hardened.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart