{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 200 mm | |
Jaw length | 73 mm | |
Jaw design | snipe-nosed, angled (40° – 45°) | |
Standard | DIN ISO 5745 | |
Jaw characteristics | Cutting edges induction hardened (approx. 60 HRC) | |
Type of jaws | inner face roughened | |
Handle | plastic coated | |
Material | Chrome vanadium steel, drop-forged and oil-hardened | |
Surface | bright finish | |
Type of product | Multi-function pliers |
Article number | 713600 200 | |
EAN / GTIN | 4045197166098 | |
Manufacturer number | 713600 200 |
This article |
Recommendations |
||
---|---|---|---|
Snipe nose pliers, angled, bright finished, overall length: 200mm |
|||
Type of jaws | inner face roughened | inner face roughened | inner face roughened |
Jaw characteristics | Cutting edges induction hardened (approx. 60 HRC) | Cutting edges induction hardened (approx. 60 HRC) | Cutting edges induction hardened (approx. 60 HRC) |
Jaw length | 73 mm | 73 mm | 73 mm |
overall length | 200 mm | 200 mm | 200 mm |
Handle | plastic coated | Multi-component covering with non-slip Haptoprene surface | Multi-component covering |
Jaw design | snipe-nosed, angled (40° – 45°) | snipe-nosed, angled (40° – 45°) | snipe nose, angled (40° – 45°) |
Standard | DIN ISO 5745 | DIN ISO 5745 | DIN ISO 5745 |