{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 160 mm | |
Jaw length | 41 mm | |
Jaw design | round nose | |
Standard | DIN ISO 5745 | |
Type of jaws | inside smooth | |
Handle | Multi-component covering | |
Material of pliers | Chromium vanadium steel | |
Surface of pliers | chrome-plated | |
Type of product | Flat-nose pliers |
Article number | 712001 160 | |
EAN / GTIN | 4003773035084 | |
Manufacturer number | 30 35 160 |