{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 160 mm | |
Jaw length | 41 mm | |
Jaw design | round-nosed | |
Standard | DIN ISO 5745 | |
Type of jaws | inside smooth | |
Handle | Multi-component covering | |
Material of pliers | Chrome vanadium steel | |
Surface of pliers | chrome-plated | |
Type of product | Flat-nose pliers |
Article number | 712000 160 | |
EAN / GTIN | 4003773035084 | |
Manufacturer number | 32 31 135 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Long round nosed pliers, chrome-plated, with grips 160 mm |
||
Type of jaws | inside smooth | inner face smooth |
Jaw length | 41 | 41 |
Handle | Multi-component covering | Multi-component covering |
Jaw design | round-nosed | round nose |
Standard | DIN ISO 5745 | DIN ISO 5745 |
Material of pliers | Chrome vanadium steel | Chrome vanadium steel |
Type of product | Flat-nose pliers | Flat-nose pliers |