• The item cannot be ordered due to missing prices.

Long round nosed pliers, chrome-plated, with grips 140 mm

Article no.: 712000 140

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 140 mm
    Jaw length 37.5 mm
    Jaw design round-nosed
    Standard DIN ISO 5745
    Type of jaws inside smooth
    Handle Multi-component covering
    Material of pliers Chrome vanadium steel
    Surface of pliers chrome-plated
    Type of product Flat-nose pliers

    Identification numbers & Classifications

    Article number 712000 140
    EAN / GTIN 4003773043102
    Manufacturer number 32 21 135

    Description

    Version:

    With long, slim jaws and flush fitting joint.
    Jaws chrome-plated, handles with multi-component covering.

    Standard:

    DIN ISO 5745

    Material:

    Chrome vanadium steel, drop-forged and oil-hardened.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart