{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 160 mm | |
Jaw length | 50 mm | |
Jaw design | snipe-nosed | |
Standard | DIN ISO 5745 | |
Type of jaws | inside serrated | |
Handle | Multi-component covering | |
Material of pliers | Chrome vanadium steel | |
Surface of pliers | chrome-plated | |
Type of product | Flat-nose pliers |
Article number | 711600 160 | |
EAN / GTIN | 4003773035060 | |
Manufacturer number | 30 25 160 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Long snipe nose pliers, chrome-plated, with grips 160 mm |
||||
Type of jaws | inside serrated | inner face roughened | inner face roughened | inner face roughened |
overall length | 160 | 160 | 160 | 160 |
Handle | Multi-component covering | Multi-component covering | Multi-component covering | Multi-component covering |
Jaw design | snipe-nosed | flat | snipe nose | flat |
Standard | DIN ISO 5745 | DIN ISO 5745 | DIN ISO 5745 | DIN ISO 5745 |
Material of pliers | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel |
Type of product | Flat-nose pliers | Flat-nose pliers | Flat-nose pliers | Flat-nose pliers |