{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 160 mm | |
Jaw length | 50 mm | |
Jaw design | snipe nose | |
Standard | DIN ISO 5745 | |
Type of jaws | inner face roughened | |
Handle | Multi-component covering | |
Material of pliers | Chrome vanadium steel | |
Surface of pliers | bright finish | |
Type of product | Flat-nose pliers |
Article number | 711495 160 | |
EAN / GTIN | 4045197887368 | |
Manufacturer number | 711495 160 |
This article |
Recommendations |
||
---|---|---|---|
Long snipe nose pliers, bright finished, with coated grips, Overall length: 160mm |
|||
Jaw length | 50 mm | 50 mm | 50 mm |
overall length | 160 mm | 160 mm | 160 mm |
Type of product | Flat-nose pliers | Flat-nose pliers | Flat-nose pliers |