• The item cannot be ordered due to missing prices.

Long flat nosed pliers, chrome-plated, with grips, overall length: 160mm

Article no.: 711201 160
New product

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 160 mm
Jaw length 47 mm
Jaw design flat
Standard DIN ISO 5745
Type of jaws inside serrated
Handle Multi-component covering
Material of pliers Chromium vanadium steel
Surface of pliers chrome-plated
Type of product Flat-nose pliers

Identification numbers & Classifications

Article number 711201 160
EAN / GTIN 4003773035046
Manufacturer number 30 15 160

Description

Version:

With long, slim jaws and flush fitting joint.
Pliers chrome-plated, handles with multi-component covers and KNIPEXtend interface.
KNIPEXtend is used to connect extensions, such as ColourCode Clips (CCCs) for customisation or TetheredTool Clips (TTCs) for attaching a Tethered Tools fall protection device.

Standard:

DIN ISO 5745

Material:

Chrome vanadium steel, drop-forged and oil-hardened.

Note:

Previous model No. 711200 can still be ordered until the KNIPEXtend models are available.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart