{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 160 mm | |
Jaw length | 47 mm | |
Jaw design | flat | |
Standard | DIN ISO 5745 | |
Type of jaws | inside serrated | |
Handle | Multi-component covering | |
Material of pliers | Chrome vanadium steel | |
Surface of pliers | chrome-plated | |
Type of product | Flat-nose pliers |
Article number | 711200 160 | |
EAN / GTIN | 4003773035046 | |
Manufacturer number | 30 15 160 |
This article |
Recommendations |
|||
---|---|---|---|---|
Long flat nosed pliers, chrome-plated, with grips, overall length: 160mm |
||||
Type of jaws | inside serrated | inside serrated | inner face roughened | inner face roughened |
Jaw length | 47 mm | 47 mm | 47 mm | 47 mm |
overall length | 160 mm | 160 mm | 160 mm | 160 mm |
Jaw design | flat | flat | flat | flat |
Standard | DIN ISO 5745 | DIN ISO 5745 | DIN ISO 5745 | DIN ISO 5745 |
Surface of pliers | chrome-plated | bright finish | bright finish | chrome-plated |
Material of pliers | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel |