• The item cannot be ordered due to missing prices.

Wire twisting pliers 280 mm

Article no.: 707910 280

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 280 mm
Jaw shape 40° chamfered
Jaw characteristics Induction hardened cutting jaws
Type of jaws Inner face of jaws roughened
Material Special steel
Surface burnished or varnished, bright finished head
for wire ⌀ <1.6 mm
Type of product Wire twisting pliers

Identification numbers & Classifications

Article number 707910 280
EAN / GTIN 4018754094684
Manufacturer number 65751280

Description

Version:

Body drop-forged. Inner face of jaws serrated. Induction hardened cutting edges. Front of teeth chamfered to 40°.

Application:

For twisting locking wires (see diagram); by moving along any length can be worked. For wire ⌀ up to approx. 1.6 mm. For right-handed and left-handed action, with automatic return.

Material:

Special steel, burnished or painted finish, bright finished head.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart