{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 230 mm | |
Jaw shape | 40° chamfered | |
Jaw characteristics | Induction hardened cutting jaws | |
Type of jaws | Inner face of jaws roughened | |
Material | Special steel | |
Surface | burnished or varnished, bright finished head | |
for wire ⌀ | <1.6 mm | |
Type of product | Wire twisting pliers |
Article number | 707910 230 | |
EAN / GTIN | 4018754094677 | |
Manufacturer number | 65751220 |
This article |
Recommendations |
|
---|---|---|
Wire twisting pliers, overall length: 230mm |
||
Type of jaws | Inner face of jaws roughened | Inner face of jaws roughened |
Jaw characteristics | Induction hardened cutting jaws | Induction hardened cutting jaws |
Jaw shape | 40° chamfered | 40° chamfered |
overall length | 230 mm | 230 mm |
Surface | burnished or varnished, bright finished head | burnished or varnished, bright finished head |
Material | Special steel | Special steel |
Type of product | Wire twisting pliers | Wire twisting pliers |