{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | Cobra | |
overall length | 300 mm | |
Surface | chrome-plated | |
Hexagon across flats | 60 mm | |
Jaw capacity for pipes | 2.3/4 in | |
Number of fine adjustment steps | 30 | |
Norm | DIN ISO 8976 | |
Handle | plastic coated | |
Material | Chrome vanadium steel | |
non-sparking | no | |
Quick adjustment | no | |
Self-locking | yes | |
Protection against trapping fingers | yes | |
Type of product | Pipe wrench and water pump pliers |
Article number | 705900 300 | |
EAN / GTIN | 4003773041382 | |
Manufacturer number | 87 03 300 |