{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Cobra | |
overall length | 180 mm | |
Surface | chrome-plated | |
Hexagon across flats | 36 mm | |
Jaw capacity for pipes | 1.1/2 in | |
Number of fine adjustment steps | 18 | |
Standard | DIN ISO 8976 | |
Handle | plastic coated | |
Material | Chrome vanadium steel | |
non-sparking | no | |
Quick adjustment | no | |
Self-locking | yes | |
Protection against trapping fingers | yes | |
Type of product | Pipe wrench and water pump pliers |
Article number | 705900 180 | |
EAN / GTIN | 4003773005667 | |
Manufacturer number | 87 03 180 |
This article |
Recommendations |
|
---|---|---|
Water pump pliers Cobra® chrome-plated, overall length: 180mm |
||
non-sparking | no | no |
overall length | 180 mm | 180 mm |
Protection against trapping fingers | yes | yes |
Standard | DIN ISO 8976 | DIN ISO 8976 |
Self-locking | yes | yes |
Jaw capacity for pipes | 1.1/2 in | 1.1/2 in |
Type of product | Pipe wrench and water pump pliers | Pipe wrench and water pump pliers |