{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Alligator | |
overall length | 250 mm | |
Surface | chrome-plated | |
Hexagon across flats | 46 mm | |
Jaw capacity for pipes | 2 in | |
Standard | DIN ISO 8976 | |
Handle | Multi-component covering | |
Material | Chrome vanadium steel | |
non-sparking | no | |
Self-locking | yes | |
Protection against trapping fingers | yes | |
Type of product | Pipe wrench and water pump pliers |
Article number | 705700 250 | |
EAN / GTIN | 4003773035497 | |
Manufacturer number | 88 05 250 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Alligator® water pump pliers,chrome-plated with coated handles, overall length: 250mm |
|||||
Jaw capacity for pipes | 2 in | 1.1/2 in | 1.1/2 in | 1.1/2 in | 2 in |
Hexagon across flats | 46 mm | 36 mm | 36 mm | 36 mm | 46 mm |
Type of product | Pipe wrench and water pump pliers | Pipe wrench and water pump pliers | Pipe wrench and water pump pliers | Pipe wrench and water pump pliers | Pipe wrench and water pump pliers |