{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 160 mm | |
Cutting capacity hard wire up to ⌀ | 2 mm | |
Cutting capacity piano wire up to ⌀ | 1.8 mm | |
Norm | DIN ISO 5746 | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
non-sparking | no | |
Type of product | Multi-function pliers |
Article number | 701640 160 | |
EAN / GTIN | 7314150101863 | |
Manufacturer number | 2628 GC-160IP |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Heavy-duty combination pliers ERGO™ 160 mm |
|||
non-sparking | no | no | no |
overall length | 160 | 160 | 160 |
Norm | DIN ISO 5746 | DIN ISO 5746 | DIN ISO 5746 |
Surface | chrome-plated | bright finish | bright finish |
Cutting capacity hard wire up to ⌀ | 2 | 2 | 2 |
Cutting capacity piano wire up to ⌀ | 1.8 | 1.5 | 1.5 |
Type of product | Multi-function pliers | Multi-function pliers | Multi-function pliers |