• The item cannot be ordered due to missing prices.

Pliers set, 4 pieces VDE insulated 4

Article no.: 700121 4

Select article variation and quantity

Number of pliers Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Number of pliers 4
    Standard DIN EN IEC 60900 / VDE 0682-201
    Type of product Multi-function pliers

    Identification numbers & Classifications

    Article number 700121 4
    EAN / GTIN 4045197892010
    Manufacturer number 700121 4

    Description

    Version:

    Bright finish head and joint, handles with multi-component covering. Insulated to DIN EN IEC 60900 / VDE 0682-201 for working at voltages up to 1000 V.

    Supplied with:

    1 combination pliers No. 701852: Size 180
    1 snipe-nose pliers straight No. 713351: Size 200
    1 side cutter No. 725351: Size 160
    1 wire stripper No. 728761: Size 160

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Pliers set, 4 pieces VDE insulated 4

    Pliers set, 4 pieces VDE insulated 4

    Number of pliers 4 4
    Standard DIN EN IEC 60900 / VDE 0682-201 DIN EN IEC 60900 / VDE 0682-201
    Type of product Multi-function pliers Multi-function pliers

    Suitable products

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart