Side cutter VDE insulated, overall length: 140mm

Article no.: 725351 140
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
1,462 pieces in stock

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 140 mm
Cutting capacity soft wire up to ⌀ 4 mm
Cutting capacity hard wire up to ⌀ 1.8 mm
Standard DIN ISO 5749; DIN EN IEC 60900 / VDE 0682-201
Handle Multi-component covering
Manufacturing process Cutting edges induction hardened (approx. 62 HRC)
Material Special tool steel
Surface bright finish
Heavy-duty diagonal side cutter no
with selectable return spring no
Type of product Cutting pliers

Identification numbers & Classifications

Article number 725351 140
EAN / GTIN 4045197888068
Manufacturer number 725351 140

Description

Version:

Slim shape with induction hardened cutting edges (approx. 62 HRC).
Jaws bright finished, handles with multi-component covering.
Insulated to DIN EN IEC 60900 / VDE 0682-201 for working at voltages up to 1000 V.

Standard:

DIN ISO 5749

Material:

Special tool steel, drop-forged and oil-hardened.

Downloads & documents

Compare with similar products

This article


Recommendations


Side cutter VDE insulated, overall length: 140mm

Side cutter VDE insulated, overall length: 140mm

on request
In stock
1,462 pieces in stock
US $ 36.81
plus VAT at the current rate Prices plus delivery costs
on request
In stock
236 pieces in stock
US $ 44.60
plus VAT at the current rate Prices plus delivery costs
overall length 140 mm 140 mm
Manufacturing process Cutting edges induction hardened (approx. 62 HRC) Cutting edges induction hardened (approx. 62 HRC)
Heavy-duty diagonal side cutter no no
with selectable return spring no no
Standard DIN ISO 5749; DIN EN IEC 60900 / VDE 0682-201 DIN ISO 5749; DIN EN IEC 60900 / VDE 0682-201
Cutting capacity hard wire up to ⌀ 1.8 mm 1.8 mm
Cutting capacity soft wire up to ⌀ 4 mm 4 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart