{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of compartments | 18 | |
External dimension length | 240 mm | |
External dimension width | 195 mm | |
External dimension height | 43 mm | |
Type of product | Tool transport system |
Article number |
693480 18
Copy |
|
EAN / GTIN |
5733439136167
Copy |
|
Manufacturer number |
136167
Copy |
|
Manufacturer | raaco Germany Handels GmbH, Admiralstraße 21, 28215 BREMEN, Germany, www.raaco.com |