• The item cannot be ordered due to missing prices.

“Assorter” parts cases, Number of compartments: 15

Article no.: 693480 15

Select article variation and quantity

Number of compartments Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of compartments 15
External dimension length 338 mm
External dimension width 260 mm
External dimension height 57 mm
Type of product Tool transport system

Identification numbers & Classifications

Article number 693480 15
EAN / GTIN 5733439136174
Manufacturer number 136174

Description

Version:

Strong hinges and sliding locks prevent the transparent lid springing open. U-profiles in the lid prevent small parts getting mixed between divisions.
Body and lid of polypropylene. With fixed divisions.

Fitted with:

Number of compartments length×width: 8pcs. 55×39 mm; 3pcs. 79×55 mm; 2pcs. 118×55 mm; 1 pc. 235×55 mm; 1 pc. 165×79 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart