• The item cannot be ordered due to missing prices.

Sheet steel tool chest, Type: 910

Article no.: 693470 910

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External dimension length 910 mm
External dimension width 530 mm
External dimension height 430 mm
Usable length 870 mm
Usable width 170 mm
Insert height 50 mm
Weight 27 kg
Type of product Tool transport system

Identification numbers & Classifications

Article number 693470 910
EAN / GTIN 2050001021809
Manufacturer number 1007PRH

Description

Version:

1 mm thick sheet metal with embossed strengthening. 2 carrying handles and lid stay. Lockable with padlock (No. 085830 ff).

Colour:

RAL 7001 silver grey, powder-coated.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart