{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External dimension length | 690 mm | |
External dimension width | 360 mm | |
External dimension height | 310 mm | |
Usable length | 660 mm | |
Usable width | 170 mm | |
Insert height | 50 mm | |
Weight | 16 kg | |
Type of product | Tool transport system |
Article number |
693470 690
Copy |
|
EAN / GTIN |
8716736002264
Copy |
|
Manufacturer number |
1005PRH
Copy |
|
Manufacturer | WESMA SYSTEMS BV, Ruys de Beerenbroucklaan 29, 6417 CC HEERLEN, Netherlands, www.wesma.nl |