Folding box of polypropylene 42 l

Article no.: 693450 42
on request
In stock
2,176 pieces in stock

Select article variation and quantity

Volume (l) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Characteristics case stackable
External dimension length 600 mm
External dimension width 400 mm
External dimension height 220 mm
Height folded up 80 mm
Internal dimension length 558 mm
Internal dimension width 358 mm
Internal dimension height 205 mm
Volume 42 l
maximum load capacity 40 kg
Weight 2.3 kg
Type of product Tool transport system

Identification numbers & Classifications

Article number 693450 42
EAN / GTIN 2050001021724

Description

Version:

Stackable plastic box of polypropylene. 2 folding boxes of size 19 fit onto 1 folding box of size 42. Volume reduction by folding the box up equals 64%.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart