{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Characteristics case | stackable | |
External dimension length | 400 mm | |
External dimension width | 300 mm | |
External dimension height | 220 mm | |
Height folded up | 89 mm | |
Internal dimension length | 356 mm | |
Internal dimension width | 257 mm | |
Internal dimension height | 217 mm | |
Volume | 19 l | |
maximum load capacity | 15 kg | |
Weight | 2 kg | |
Type of product | Tool transport system |
Article number |
693450 19
Copy |
|
EAN / GTIN |
2050001785916
Copy |
|
Manufacturer | Georg Utz GmbH, Nordring 67, 48465 SCHÜTTORF, Germany, www.utzgroup.de |