{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP 67 | |
Characteristics case | suitable for air travel; impact resistant; stackable | |
External dimension length | 860 mm | |
External dimension width | 560 mm | |
External dimension height | 355 mm | |
Internal dimension length | 765 mm | |
Internal dimension width | 485 mm | |
Internal dimension height | 305 mm | |
Volume | 113.1 l | |
Number of catches | 7 | |
Number of side handles | 2 | |
Number of wheels | 2 | |
maximum loading | 81.8 kg | |
Weight | 16.4 kg | |
Type of product | Tool transport system |
Article number | 692930 7630 | |
EAN / GTIN | 8024482008806 | |
Manufacturer number | 7630.B |