{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP 67 | |
Characteristics case | suitable for air travel; impact resistant; stackable | |
External dimension length | 627 mm | |
External dimension width | 475 mm | |
External dimension height | 292 mm | |
Internal dimension length | 538 mm | |
Internal dimension width | 405 mm | |
Internal dimension height | 250 mm | |
Volume | 53 l | |
Number of catches | 4 | |
Number of side handles | 2 | |
Number of wheels | 2 | |
maximum loading | 37.2 kg | |
Weight | 11.3 kg | |
Type of product | Tool transport system |
Article number | 692930 5326 | |
EAN / GTIN | 8024482177014 | |
Manufacturer number | 5326.B |