• The item cannot be ordered due to missing prices.

X-ABS tool case with base shell, 3 tool boards and TSA locks 1

Article no.: 692641 1

Select article variation and quantity

Type Unit price incl. VAT
  • Material: X-ABS
  • Type of tool storage: Clamping toolholder
  • Case load capacity: 30
  • Characteristics case: suitable for air travel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material X-ABS
Type of tool storage Clamping toolholder
Case load capacity 30 kg
Characteristics case suitable for air travel
Internal dimension length 460 mm
Internal dimension width 190 mm
Internal dimension height 310 mm
Weight 5 kg
Type of product Tool transport system

Identification numbers & Classifications

Article number 692641 1
EAN / GTIN 4006793001114
Manufacturer number 581070171

Description

Version:

X-ABS is extremely impact resistant, tough and thus suitable for air travel. The surface is scratch-resistant, non-slip (rubberised effect) and does not damage surfaces. Double aluminium frame with integral toggle cylinder locks, positioning hinges with stop, and base studs.
 
Internal fitments:
1 base shell with sub-divisions including tool board with 1 tool holder as a cover (No. 692750), 1 tool board with 2 tool holders (No. 692720), 1 tool board with 1 tool holder (No. 692730), 1 board for documents, fixed to the cover.
TSA locks: When travelling to the USA these locks can be opened for searching and relocked by the US “Transportation Security Administration” (TSA) using a master key. Forcible opening of the case (irreparably damaging the locks) for searching can thus be avoided.

Note:

Case available with other type of lock on request.

Downloads & documents

Suitable products

Accessories

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart