PARASHERPA® carrying system, Type: 1

Article no.: 692299 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
29 pieces in stock 29 pieces available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External dimension length 50 mm
External dimension width 245 mm
External dimension height 475 mm
Weight 0.57 kg
Type of product Tool transport system

Identification & Classification

Article number 692299 1
EAN / GTIN 4006793003705
Manufacturer number 5990850991
Manufacturer PARAT Solutions GmbH, Gewerbegebiet Manzing 7, 94065 WALDKIRCHEN, Germany, www.parat.de

Description

Version:

In just a few simple steps, tool cases are mounted on the PARASHERPA® using the integrated straps. The system allows tool cases to be fixed quickly and stably. Finally, the case is secured with the quick-release buckle. This means the tool case can be transported easily and conveniently as a backpack on the shoulders. The unique deuter® Airstripes system provides a secure fit with ventilation, as well as a high level of comfort through anatomically shaped padded shoulder straps. At the same time, the weight is always kept close to the body. There are hardly any centrifugal forces and the backpack cannot break away. Load capacity: up to 15 kg.

Suitable for:

Case with carrying handle and a max. circumference of 1300 mm.

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart