• The item cannot be ordered due to missing prices.

Textile electrician's case, Type: 1

Article no.: 692260 1

Select article variation and quantity

Type Unit price incl. VAT
  • Type of tool storage: Shaft pockets

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Type of tool storage Shaft pockets
External dimension length 230 mm
External dimension width 110 mm
External dimension height 320 mm
Weight 0.7 kg
Type of product Tool transport system

Identification numbers & Classifications

Article number 692260 1
EAN / GTIN 4062406595104
Manufacturer number 692260 1

Description

Version:

High-quality tool textile bags as a companion for your day-to-day tasks. With reflector strips for good visibility.
With 2 removable break-resistant tool boards with 12 shaft pockets and 2 external pockets. Additionally 1 set box for small parts. The adjustable non-slip shoulder strap with padding ensures pleasant wearing comfort. With hook and loop fastener and feet.

Material:

Made from sturdy polyester fabric.

Downloads & documents

Compare with similar products

This article


Recommendations


Textile electrician's case, Type: 1

Textile electrician's case, Type: 1

External dimension height 320 mm 240 mm
External dimension length 230 mm 320 mm
Type of product Tool transport system Tool transport system

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart